3M 4737T Masking Tape - 1" x 36 yds

Translucent blue color for full view of surface. Holds precise paint lines.
  • Details metal and plastic panels on vehicles and boats.
  • Withstands baking temperatures up to
    163°C (325°F) for 30 minutes.
  • Blue vinyl backing with rubber adhesive.
16 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
3 6 12 24+
S-17421 1" x 36 yds. 5.1 36 $45.00 $43.00 $42.00 $41.00 ADD
SHELF LIFE:
  • 1 year from date of manufacture

FEATURES:
  • Clean removal


SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 33 M1" x 36 yds.
THICKNESS130 Microns5.1 mil
S-17421 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/17/2018 02:41:00 AM; CNWEB3 -0-0/0.0-1