3M 8916 Standard Strapping Tape - 2" x 60 yds

Hold appliance doors and drawers closed during manufacturing and shipping.
  • Stronger high-tack adhesive sticks securely, removes cleanly.
  • Excellent abrasion, moisture and scuff resistance.
  • Clear polypropylene backing reinforced with glass yarn filaments. Synthetic rubber adhesive.
  • Use with 3M H128 Heavy Duty Tape Dispenser.
170 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12 ROLLS) ADD TO
CART
12 24 48 72 96+
S-17391 2" x 60 yds. 6.0 24 24 $35.05 $33.80 $32.65 $31.50 $30.45 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/4"
MATERIAL:
  • Adhesive: Hot Melt
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 15° C (60° F)
  • Performance: -34° to 60° C (-30° to 140° F)
FEATURES:
  • Filament runs along tape length (machine direction).
SPECIFICATIONSMETRICIMPERIAL
SIZE51 mm x 55 M2" x 60 yds.
THICKNESS152 Microns6.0 mil
WEIGHT/CASE11 kg24 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/18/2020 04:34:03 PM; CNWEB3 -0-0/0.0-1