3M 8916 Standard Strapping Tape - 34" x 60 yds

Hold appliance doors and drawers closed during manufacturing and shipping.
  • Stronger high-tack adhesive sticks securely, removes cleanly.
  • Excellent abrasion, moisture and scuff resistance.
  • Clear polypropylene backing reinforced with glass yarn filaments. Synthetic rubber adhesive.
  • Use with 3M HB901 Tartan, 3M H-12 and 3M Deluxe Tape Dispensers.
170 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12 ROLLS) ADD TO
CART
12 24 48 72 96+
S-17389 3/4" x 60 yds. 6.0 48 19 $13.40 $13.00 $12.50 $11.95 $11.70 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/4"
MATERIAL:
  • Adhesive: Hot Melt
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 15° C (60° F)
  • Performance: -34° to 60° C (-30° to 140° F)
FEATURES:
  • Filament runs along tape length (machine direction).
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 55 M3/4" x 60 yds.
THICKNESS152 Microns6.0 mil
WEIGHT/CASE9 kg19 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/23/2020 04:58:48 AM; CNWEB3 -0-0/0.0-1