Kevlar® PVC Dot Knit Cut Resistant Gloves - Fingerless, Medium

Strong, lightweight and flexible Kevlar® fiber protects hands from cuts and abrasions.
  • PVC dots grab smooth or slippery surfaces.
  • Ambidextrous with PVC dots on both sides for twice the wear.
  • Fingerless for maximum dexterity.

    Measuring for Gloves
MODEL
NO.
DESCRIPTION ANSI LEVEL SIZE QTY./
CTN.
PRICE PER CARTON ADD TO
CART
CUT ABRASION 1 3 5+
S-17124M PVC Dot Knit Fingerless 3 2 Medium 12 Pair OVERSTOCK SALE!  $35
Regular Price $76
   Terms of Sale
ADD
THICKNESS:
  • 7 gauge

MATERIAL:
  • 100% Kevlar


THICKNESS:
  • 7 gauge

MATERIAL:
  • Cuff contains natural rubber latex.

SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Cut level: A3
    • Abrasion level: 3
  • Standard EN 388: 1242
    • Abrasion: 1
    • Cut: 2
    • Tear: 4
    • Puncture: 2


SPECIFICATIONSMETRICIMPERIAL
S-17124M -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
04/21/2018 11:50:32 PM; CNWEB3 -0-0/0.0-1