2.5 Strength

BIFOCAL

Eliminate the need to wear reading glasses under your safety glasses.
  • Anti-scratch lens.
  • 99.9% UV protection.
Meets CSA Z94.3 and ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
STRENGTH PRICE EACH (MIN. 2) ADD TO
CART
2 6 12+
S-17114-2.5 Safety Readers Clear 2.5 $21.50 $20.00 $19.50 ADD
MATERIAL:
  • Lens: Polycarbonate
  • Temple: Nylon
  • Nosepiece: TPR (Thermoplastic Rubber)

FEATURES:
  • Lens: 7 base curve

FEATURES:
  • Protects against UVA/UVB light.


SPECIFICATIONSMETRICIMPERIAL
S-17114-2.5 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/19/2018 02:17:12 PM; CNWEB3 -0-0/0.0-1