Deluxe Ice Wraparounds - Amber

Ultra popular safety glasses with wraparound lenses.
  • Soft temple inserts, non-slip nosepiece.
  • Frameless, anti-scratch lenses for optimum vision.
  • Guaranteed non-slip fit.
  • 99.9% UV protection.
Meets CSA Z94.3 and ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
PRICE EACH (MIN. 12) ADD TO
CART
12 24 48+
S-17110A Deluxe Amber OVERSTOCK SALE!  $4.00
Regular Price $4.50
   Terms of Sale
ADD
MATERIAL:
  • Temple & Nosepiece: PVC (Polyvinyl chloride)
  • Lens: Polycarbonate

FEATURES:
  • Protects against UVA/UVB light.


SPECIFICATIONSMETRICIMPERIAL
S-17110A -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/18/2018 12:08:04 AM; CNWEB4 -0-0/0.0-1