Tork® Xpress® Deluxe Multi-Fold Towels

Premium. Thick and absorbent.
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
CASE
PRICE PER CASE ADD TO
CART
1 2 3+
S-17053 Deluxe 8 x 13" 2,100 $90 $88 $85 ADD
DIMENSIONS:
  • Actual Sheet Size: 8.35 x 13.4" (W x L)
  • Folded Size: 3.375 X 8.35" (W x L)

RECYCLING:
  • Recycled Content: 0%

APPEARANCE:
  • Pale pink leaf embossing

PACKAGING:
  • 100 towels per pack
  • 21 packs per case


SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE20 x 33 cm8 x 13"
S-17053 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
09/22/2018 08:06:09 PM; CNWEB4 -0-0/0.0-1