"Packing List Enclosed" Envelopes - Red/Yellow, 4 12 x 6"

Pressure-sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Tamper proof 2 mil poly protects documents inside.
  • Outside dimensions listed.
  • Side loading.
  • Inside usable dimensions: 4 x 5.5".
MODEL
NO.
OUTSIDE
DIMENSIONS
QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
ADD TO
CART
1 3 5 10+
S-1685 1/2 x 6" 1,000 $50 $49 $45 $37 10 ADD
Ships next day from Uline Toronto
THICKNESS:
  • White Backing Paper: 51 lb
MATERIAL:
  • Adhesive: Water based acrylic
SHELF LIFE:
  • 1 year at room temperature
TEMPERATURE:
  • Application: 2° C (35° F) and above
  • Performance: -20° to 71° C (-4° to 160° F)
APPEARANCE:
  • "Model # Uline 1-800-295-5510" printed at the bottom of each envelope.
COLOR:
  • Translucent
FEATURES:
  • Water resistant, not weatherproof.
  • Can write on with most markers.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH11 x 15 cm4.5 X 6"
WEIGHT/CARTON5 Kg10 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/09/2020 09:29:46 AM; CNWEB4 -0-0/0.0-1