3M 4943F VHB Double-Sided Foam Tape - 1" x 36 yds

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Apply at temperatures as low as 0°C (32°F).
  • Bond antennas to cell phones or walkie-talkies.
  • Temperature range is -40°C to 93°C (–40°F to
    200°F).
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Gray acrylic foam with low temperature acrylic adhesive and clear polyester foam liner.
UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-16404 1" x 36 yds. 85 lbs. 45 9 $312 $306 $289  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 33 M1" x 36 yds.
TENSILE STRENGTH59 N/sq. cm85 lbs.
THICKNESS1,143 Micron45 Mil
Add to Shopping List
01/17/2022 07:37:02 PM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000