3M 658 Post-It® Labeling and Cover-Up Tape - 1" x 700"

Instant corrections without messy liquids.
  • Cover and correct text before copying or faxing.
  • Repositionable. Easy to write on.
  • 1" core, convenient dispenser.
  • Bond paper backing with acrylic adhesive.
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
3 12 24+
S-16344 1" x 700" 3.5 24 4 $7.05 $6.55 $6.10 ADD
Ships next day from Uline Toronto
SPECIFICATIONSMETRICIMPERIAL
SIZE25 x 1778 cm1" x 700"
THICKNESS89 Microns3.5 mil
WEIGHT/CASE2 kg4 lbs.
S-16344 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/20/2018 03:51:49 AM; CNWEB4 -0-0/0.0-1