3M 568 Positionable Mounting Adhesive - 11" x 50'

DOUBLE-SIDED

Transparent dry mounting adhesive. Mount photos, art prints, or posters.
  • Repositionable. Apply pressure for permanent bond.
  • Squeegee included for easy application.
  • Removable liner.
MODEL
NO.
SIZE MIL RLS./
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-16211 11" x 50 ft. 4.5 6 $73 $69 $67 ADD
Ships next day from Uline Toronto
SPECIFICATIONS:
  • PH Level: 5.4


SPECIFICATIONSMETRICIMPERIAL
SIZE28 cm x 15 M11" x 50 ft.
THICKNESS114 Microns4.5 mil
S-16211 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/23/2019 04:10:06 PM; CNWEB4 -0-0/0.0-1