3M 865 Standard Strapping Tape - 2" x 60 yds

Easily scan barcodes through tape. Ultimate clarity.
  • Seal and bundle boxes and unitize pallets. Medium duty.
  • Sticks firmly to metal, plastic and fiberboard.
  • Low stretch keeps bundles tight.
  • Clear polypropylene backing reinforced with polypropylene filaments. Synthetic rubber adhesive.
  • Dispenser: H-2624.
240 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12 ROLLS) ADD TO
CART
12 24 48 72 96+
S-16198 2" x 60 yds. 6.4 24 19 $29.00 $28.50 $28.25 $27.80 $27.30 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/4"

MATERIAL:
  • Adhesive: Hot Melt

SHELF LIFE:
  • 18 months from date of manufacture.

TEMPERATURE:
  • Application: Minimum 15 C (60 F)
  • Performance: -34 to 60 C (-30 to 140 F)

FEATURES:
  • Filaments run along tape length (machine direction).


SPECIFICATIONSMETRICIMPERIAL
SIZE51 mm x 55 M2" x 60 yds.
THICKNESS163 Microns6.4 mil
WEIGHT/CASE9 kg19 lbs.
S-16198 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/20/2018 01:52:11 PM; CNWEB4 -0-0/0.0-1