3M 8651 Standard Strapping Tape - 34" x 60 yds

Medium duty. Highly recommended for recycled cartons.
  • Excellent abrasion, moisture and scuff resistance.
  • Sticks firmly to fiberboard cartons with high graphic content.
  • Clear polypropylene backing reinforced with polypropylene filaments. Synthetic rubber adhesive.
  • Use with 3M HB901 Tartan, 3M H-12 and 3M Deluxe Tape Dispensers.
175 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12 ROLLS) ADD TO
CART
12 24 48 72 96+
S-16196 3/4" x 60 yds. 5.6 48 13 $8.25 $8.00 $7.75 $7.65 $7.40 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/8"

MATERIAL:
  • Adhesive: Hot Melt

SHELF LIFE:
  • 18 months from date of manufacture

TEMPERATURE:
  • Application: Minimum 15 C (60 F)
  • Performance: -34 to 60 C (-30 to 140 F)

FEATURES:
  • Filaments run along tape length (machine direction).


SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 55 M3/4" x 60 yds.
THICKNESS142 Microns5.6 mil
WEIGHT/CASE6 kg13 lbs.
S-16196 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/21/2019 03:30:44 AM; CNWEB4 -0-0/0.0-1