Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
.ca
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Français $ CA
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Boxes, Corrugated
Bubble Wrap
Carts
CDs, DVDs and Media
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protection
Retail
Safety Products
Scales
Shelving, Bins and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Supplies / Equipment
Workbenches / Packing Tables
Uline Products
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Uline's Response to COVID-19
Locations
Testimonials
Company History
Our Point of View
Careers
Career Listings, Company Culture, Benefits
Home
>
All Products
>
3M Tape
>
3M Adhesive Transfer Tape
>
3M High Performance - Hand Rolls
3M 467MP Adhesive Transfer Tape -
3
⁄
4
" x 60 yds
Enlarge
HIGH TEMPERATURE - HARSH ENVIRONMENTS
Recommended for attaching nameplates, point-of-purchase displays and other graphic signs.
Clear adhesive sticks to paper, plastic and metal.
Handles temperatures to 148°C (300°F); short term to 204°C (400°F).
58 lb. polycoated kraft liner is moisture resistant.
MODEL
NO.
DESCRIPTION
SIZE
MIL
CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
6
24
36+
S-16120
3M 467MP
3/4"
x
60 yds.
2.0
3"
48
$27
$26
$25
ADD
Ships next day from Uline Toronto
01/22/2021 04:58:12 PM;
CNWEB5
-
0
-
0/0.0
-
1
close