3M 6910 Gaffer's Tape - 2" x 60 yds, Silver

Holds electrical cables in place on film sets, in conference rooms and trade show booths. Leaves no residue.
  • Non-reflective matte silver finish. Easy to tear by hand.
  • High tensile strength, good adhesion and conformability.
  • Handles temperatures up to 93°C (200°F) for 1 hour.
  • Vinyl coated tape with rubber adhesive.
MODEL
NO.
COLOR SIZE MIL TENSILE
STRENGTH
RLS./
CASE
PRICE PER ROLL (MIN. 3) ADD TO
CART
3 12 24 48+
S-16018SIL Silver 2" x 60 yds. 12 45 lbs./in. 24 $64 $62 $60 $57 ADD
SHELF LIFE:
  • 1 year

DIMENSIONS:
  • Core: 3"

TEMPERATURE:
  • Application: 10 - 38 C (50 - 100 F)

SPECIFICATIONS:
  • Meets Gov Spec PPT-T-60E, Type IV, Class I

FEATURES:
  • Waterproof


SPECIFICATIONSMETRICIMPERIAL
SIZE51 mm x 55 M2" x 60 yds.
THICKNESS305 Microns12 mil
TENSILE STRENGTH31 N/sq. cm45 lbs./in.
S-16018SIL -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 08:06:51 AM; CNWEB4 -0-0/0.0-1