3M 465 Adhesive Transfer Tape Hand Rolls - 6" x 60 yds

FOR SMOOTH SURFACES

Attach validation labels and parking permits on car windows
  • Hand-dispensed rolls – no dispensers needed.
  • Light industrial use. Excellent adhesion to papers and plastics.
  • 60 lb. densified kraft liner - Excellent for rotary and steel rule die cutting.

    Adhesive Transfer Tape
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 2 4+
S-15956 6" x 60 yds. 2.0 3" 8 $181 $175 $170  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Roll Diameter: 4 7/8"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 21° - 38° C (70° - 100° F)
  • Performance:
    • Short Term (Minutes, Hours): Up to 121° C (250° F)
    • Long Term (Days, Weeks): Up to 82° C (180° F)
SPECIFICATIONS:
  • UV Resistance: Excellent
SPECIFICATIONSMETRICIMPERIAL
SIZE15 cm x 55 M6" x 60 yds.
THICKNESS51 Microns2.0 mil
CORE SIZE8 cm3"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
01/28/2021 10:33:00 AM; CNWEB3 -0-0/0.0-1