3M 2050 Painter's Masking Tape - 3" x 60 yds

Mask cabinets, windows, doors and wall trim for painting.
  • Conforms well around curves and irregular surfaces.
  • Works well on semi-smooth surfaces.
  • Indoor, outdoor use.
  • Withstands temperatures up to 38°C (100°F).
  • Natural color crepe paper backing with rubber adhesive.
23 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12) ADD TO
CART
12 36 72 144+
S-15933 3" x 60 yds. 5.0 12 14 $14.25 $13.45 $13.10 $12.30 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"


SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 55 M3" x 60 yds.
THICKNESS127 Microns5.0 mil
WEIGHT/CASE6 kg14 lbs.
S-15933 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/23/2019 03:25:01 AM; CNWEB3 -0-0/0.0-1