Hanging Numbered Aisle Sign - 51-60, 24 x 24"

Find the right warehouse aisle quickly.
  • Durable, white PVC plastic.
  • Large, easy-to-read characters on both sides.
  • 2 pre-drilled mounting holes for hanging.
MODEL
NO.
DESCRIPTION SIZE SIGNS
PER SET
PRICE
PER SET
ADD TO
CART
S-15742-6 Flat 24 x 24" 10 $257  ADD
THICKNESS:
  • 2 mm
FEATURES:
  • Can be used outdoors.
  • Life Span: 7 - 10 years
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
SIZE61 x 61 cm24 x 24"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/07/2020 02:11:26 AM; CNWEB4 -0-0/0.0-1