L-Shaped Numbered Aisle Sign - 51-60, 12 x 12"

Find the right warehouse aisle quickly.
  • Durable, white PVC plastic.
  • Large, easy-to-read characters on both sides.
  • Extend from aisle ends. Attach with tape, screws or cable ties.
MODEL
NO.
DESCRIPTION SIZE SIGNS
PER SET
PRICE
PER SET
ADD TO
CART
S-15740-6 L-Bend 12 x 12" 10 $181  ADD
DIMENSIONS:
  • Short Side: 2" (W)
THICKNESS:
  • 2 mm
FEATURES:
  • Can be used outdoors.
  • Life Span: 7 - 10 years
INCLUDES:
  • Adhesive tape
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 30 cm12 x 12"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/07/2020 02:50:27 AM; CNWEB3 -0-0/0.0-1