Plastic Grip Jars - 64 oz

Side indents allow for easiest pouring and dispensing of dry food or industrial products.
  • Virtually unbreakable, lightweight PET. Soft drink bottle material.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR ADD TO
CART
1 CASE 3+ CASES
S-15710 1/2 Gal. 4" 110/400 24 $3.34 $3.08 ADD
DIMENSIONS:
  •  Cap:
    • Diameter: 4 3/8"
    • Height: 5/8"

COMPATIBLE SHRINK BAND:
  • 1" Clear, Perf: S-14972


MATERIAL:
  • Cap: Polypropylene with polyethylene foam liner.
  • Liner: FDA compliant

USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean before first use.

SPECIFICATIONS:
  • Jar & Cap: BPA Free


SPECIFICATIONSMETRICIMPERIAL
SIZE1.9 L1/2 gal.
OPENING DIAMETER102 mm4"
AVAILABLE PARTS/ACCESSORIES FOR THE S-15710:
  • S-18095 Polypropylene Caps - 110/400, Black
  • S-18108 Polypropylene Caps - 110/400, White
S-15710 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/20/2018 05:29:57 PM; CNWEB3 -0-0/0.0-1