Anti-Static UPSable Bubble Roll - 12", 48" x 100', Perforated

Single rolls are recommended for medium-volume users.
  • Provides cushioning and static protection when shipping.
  • Industrial-duty bubble has nylon barrier for better air retention.
  • Perforated every 12".
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3 6 10+
S-15501 1/2" 48" x 100' 8 $124 $117 $108 $99 ADD
DIMENSIONS:
  • Roll Diameter: Approximately 25"


FEATURES:
  • Acid free

RECYCLING:  
  • Recycled Content:
    • Pre-consumer: 15%


MATERIAL:
  • Nylon and LDPE (Low Density Polyethylene)

SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005


SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE1 cm1/2"
ROLL SIZE122 cm x 30 M48" x 100'
WEIGHT/ROLL4 kg8 lbs.
S-15501 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/22/2018 02:52:28 PM; CNWEB4 -0-0/0.0-1