Anti-Static UPSable Bubble Roll - 316", 48" x 300', Perforated

Single rolls are recommended for medium-volume users.
  • Provides cushioning and static protection when shipping.
  • Industrial-duty bubble has nylon barrier for better air retention.
  • Perforated every 12".
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3 6 10+
S-15500 3/16" 48" x 300' 12 $218 $207 $196 $184 ADD
DIMENSIONS:
  • Roll Diameter: Approximately 25"


FEATURES:
  • Acid free

RECYCLING:  
  • Recycled Content:
    • Pre-consumer: 15%


MATERIAL:
  • Nylon and LDPE (Low Density Polyethylene)

SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005


SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE5 mm3/16"
ROLL SIZE122 cm x 91 M48" x 300'
WEIGHT/ROLL5 kg12 lbs.
S-15500 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/21/2019 04:32:55 AM; CNWEB4 -0-0/0.0-1