Uline Aloe Latex Gloves - Powder-Free, XL

EXAM GRADE

Aloe coating keeps hands healthy.
  • Premium, natural rubber latex for excellent fit.
  • Textured finish for added grip.
  • FDA compliant.
MODEL
NO.
DESCRIPTION MIL SIZE QTY./
CARTON
PRICE PER CARTON ADD TO
CART
2 10+
S-15397X Powder-Free 5 XL 90 $25 $22 ADD
DIMENSIONS:
  • Carton: 9.13 x 4.75 x 3" (W x H x D)

THICKNESS:
  • Finger: 6.0 mil
  • Palm: 5.5 mil
  • Cuff: 4.3 mil
    • Note: Mil thickness listed in the chart is the average of all three measurements.


SPECIFICATIONSMETRICIMPERIAL
THICKNESS127 Micron5 Mil
S-15397X -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/22/2018 06:02:07 AM; CNWEB3 -0-0/0.0-1