Uline Aloe Latex Gloves - Powder-Free, Large

EXAM GRADE

Aloe coating keeps hands healthy.
  • Premium, natural rubber latex for excellent fit.
  • Textured finish for added grip.
  • FDA compliant.
MODEL
NO.
DESCRIPTION MIL SIZE QTY./
CARTON
PRICE PER CARTON ADD TO
CART
2 10+
S-15397L Powder-Free 5 Large 100 $25 $22 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Carton: 9.13 x 4.75 x 3" (W x H x D)

THICKNESS:
  • Finger: 6.0 mil
  • Palm: 5.5 mil
  • Cuff: 4.3 mil
    • Note: Mil thickness listed in the chart is the average of all three measurements.


SPECIFICATIONSMETRICIMPERIAL
THICKNESS127 Micron5 Mil
S-15397L -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/23/2018 02:55:11 AM; CNWEB3 -0-0/0.0-1