Vinyl Gloves - Powdered, 6.5 Mil, Green, Medium

Wide range of applications in janitorial and food service.
  • Green provides snag resistance.
  • Provides excellent manual dexterity.
MODEL
NO.
DESCRIPTION MIL COLOR SIZE QTY./
CTN.
PRICE PER CARTON ADD TO
CART
2 10+
S-15395M Powdered 6.5 Green Medium 100 $14 $12 ADD
WEIGHT:
  • 7.5 grams


DIMENSIONS:
  • Carton: 9.45 x 4.75 x 2.56" (W x H x D)

MATERIAL:
  • PVC (Polyvinyl Chloride)
  • Latex and allergy free.


SPECIFICATIONSMETRICIMPERIAL
THICKNESS127 Micron5 Mil
S-15395M -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/19/2018 03:59:05 PM; CNWEB4 -0-0/0.0-1