Vinyl Gloves - Powdered, 6.5 Mil, Green, Large

Wide range of applications in janitorial and food service.
  • Green provides snag resistance.
  • Provides excellent manual dexterity.
MODEL
NO.
DESCRIPTION MIL COLOR SIZE QTY./
CTN.
PRICE PER CARTON ADD TO
CART
2 10+
S-15395L Powdered 6.5 Green Large 100 $14 $12 ADD
DIMENSIONS:
  • Carton: 9.45 x 4.75 x 2.56" (W x H x D)

MATERIAL:
  • PVC (Polyvinyl Chloride)
  • Latex and allergy free.


SPECIFICATIONSMETRICIMPERIAL
THICKNESS127 Micron5 Mil
S-15395L -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/22/2018 05:10:25 AM; CNWEB3 -0-0/0.0-1