Ansell HyFlex® 11-627 Dyneema® Cut Resistant Gloves - Small

Comfortable, breathable cut protection for general assembly workers.
  • Exceptional cut resistance for handling sharp metal parts.
  • Dyneema®/Lycra® blend for cool, comfortable protection.
  • Polyurethane coated for outstanding grip.

    Measuring for Gloves
MIN. 3 PAIRS
MODEL
NO.
DESCRIPTION ANSI LEVEL SIZE QTY./
BOX
PRICE PER PAIR ADD TO
CART
CUT ABRASION 3 12 24+
S-15382S HyFlex® 11-627 2 6 Small 12 Pair $18 $17 $15 ADD
THICKNESS:
  • 15 gauge

MATERIAL:
  • Cuff contains natural rubber latex.

APPEARANCE:
  • Overedge Color: Red

SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Cut level: A2
    • Abrasion level: 6
  • Standard EN 388: 4342
    • Abrasion: 4
    • Cut: 3
    • Tear: 4
    • Puncture: 2


SPECIFICATIONSMETRICIMPERIAL
S-15382S -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/23/2018 08:42:59 AM; CNWEB3 -0-0/0.0-1