3M 4462 Double-Sided Foam Tape - 1" x 72 yds, Black

Attach signs, plastic hooks and point-of-purchase displays.
  • Indoor use.
  • Extremely flexible. For rough or irregular surfaces.
  • Handles temperatures to 49°C (120°F).
  • Resists solvents.
  • Polyethylene foam with aggressive rubber adhesive and kraft paper liner.
MODEL
NO.
SIZE THICK-
NESS
ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
2 12 24+
S-14897BL 1" x 72 yds. 1/32" 9 12 $53.00 $51.00 $48.00 ADD
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 66 M1" x 72 yds.
THICKNESS1 mm1/32"
WEIGHT/CASE5 kg12 lbs.
S-14897BL -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/21/2018 06:54:37 AM; CNWEB3 -0-0/0.0-1