3M 4462 Double-Sided Foam Tape - 12" x 72 yds, Black

Attach signs, plastic hooks and point-of-purchase displays.
  • Indoor use.
  • Extremely flexible. For rough or irregular surfaces.
  • Handles temperatures to 49°C (120°F).
  • Resists solvents.
  • Polyethylene foam with aggressive rubber adhesive and kraft paper liner.
MODEL
NO.
SIZE THICK-
NESS
ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
2 12 24+
S-14895BL 1/2" x 72 yds. 1/32" 18 11 $31.00 $30.00 $29.00 ADD
Ships next day from Uline Toronto
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 66 M1/2" x 72 yds.
THICKNESS1 mm1/32"
WEIGHT/CASE5 kg11 lbs.
S-14895BL -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 03:59:35 AM; CNWEB4 -0-0/0.0-1