Color Coded Vinyl Envelopes - 4 x 6", Yellow

Economical choice to protect your warranties, instruction books and other documents.
  • Non-rip seams.
  • Pre-punched hang hole. 8 mil vinyl.
  • Protect, color code and prioritize important work orders and other documents.
SHORT SIDE OPENING
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
PRICE PER CARTON OF 50 ADD TO
CART
1 3 6+
S-14736Y 4 x 6" Invoices, Memos
and Forms
$31 $28 $25 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Outside: 4 5/8 x 6 7/8"


MATERIAL:
  • Virgin Vinyl: 100%
  • Eyelet: Reinforced vinyl
    • Exception: S-21750, No hang hole


SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH10 x 15 cm4 x 6"
S-14736Y -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 08:04:02 PM; CNWEB4 -0-0/0.0-1