CSA Class 2 Deluxe Safety Vest - Orange, L/XL

Class 2 Reflective - Meets Government Regulations

Contrasting reflective striping for day/night visibility.
  • Polyester with zipper closure. 1 inside, 3 outside pockets and 3 pen pockets.
  • Machine washable.
Meets CSA Z97-2015 and ANSI 107-2015
MODEL
NO.
DESCRIPTION COLOR SIZE PRICE EACH ADD TO
CART
1 12 24+
S-14714-L CSA Deluxe Safety Vest Orange L/XL $44 $41 $37 ADD
DIMENSIONS:
  • Pockets:
    • Inside: 7 1/2 x 4 3/4"
    • Outside: 10 5/8 x 7"
    • Chest: 3 1/2 x 6 3/4"
    • Pencil: 1.2 x 5.25"

SIZE:
  • Chest: 44 - 52"


SPECIFICATIONSMETRICIMPERIAL
S-14714-L -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/22/2018 05:32:29 PM; CNWEB4 -0-0/0.0-1