Metallic Glamour Mailers - 4 18 x 9 12", Gold

Dramatically increase your mailing piece response rate.
  • Metallized envelopes have self-seal closure with lip.
  • Durable, waterproof 2.8 mil.
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
COLOR QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 5+
S-14661GOLD 1/8 x 10 1/4" 1/8 x 9 1/2" Metallic Gold 250 $88 $83 ADD
APPEARANCE:
  • Opaque

STYLE:
  • Opening is on the length.


MATERIAL:
  • Polyester laminate

USAGE:
  • Labels must have pressure sensitive adhesive.


SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH10 x 26 cm4 1/8 x 10 1/4"
USABLE WIDTH x LENGTH10 x 24 cm4 1/8 x 9 1/2"
S-14661GOLD -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/16/2018 06:44:59 PM; CNWEB4 -0-0/0.0-1