UPSable Bubble Roll - 48" x 100', 12", Perforated

SINGLE ROLLS

Single rolls are recommended for medium volume users.
  • Industrial duty bubble has a light nylon barrier for short ship cycles.
  • For lightweight and semi-rugged items.
  • Perforated every 12".

    Bubble Size
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3 6 10+
S-14585P 1/2" 48" x 100' 9 $96 $89 $84 $78 ADD
DIMENSIONS
  • Core: 3"
  • Roll Diameter: Approximately 25"
RECYCLING:
  • Recyclable #4 where accepted.
    • Consult local recycling center.
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer:  Minimum 10%
  • Not biodegradable.
SIZE:
  • 3/16" Bubble: 3/8" diameter
  • 5/16" Bubble: 1" diameter
  • 1/2" Bubble: 1 1/4" diameter
MATERIAL:
  • Polyethylene and Nylon
TEMPERATURE:
  • Melting: 79° - 85° C (175° - 185° F)
FEATURES:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE13 mm1/2"
ROLL SIZE122 cm x 30 M48" x 100'
WEIGHT/ROLL4 kg9 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/07/2020 03:34:29 PM; CNWEB4 -0-0/0.0-1