Kraft Dunnage Bags - 2-Ply, 48 x 60"

Stabilize valuable trailer, railcar, and overseas shipments.
  • Inflates in less than 2 minutes with Inflator Gun.
  • Provides a safe, firm cushion up to 18" wide between skids.
  • Strong kraft bags lined with poly.
2-PLY – Recommended for over-the-road shipments.
AAR APPROVED
MODEL
NO.
SIZE QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-14348 48 x 60" 10 29 $215 $197 $183 $166  ADD
DIMENSIONS:
  • Size in chart is Depth x Height.
  • Inflation Opening: 3/4"
  • Void Width not to Exceed: 12"
  • Determine Size Needed:
    • Measure load height.
      • Bag height should never exceed the load height.
    • Measure skid depth.
      • Bag width should never exceed the skid width.
MATERIAL:
  • Bladder: LLDPE (Linear Low Density Polyethylene)
  • Shell: Kraft Paper
RECYCLING:
  • Recyclable
USAGE:
  • Ends are sewn together.
  • Can be reused if not punctured.
  • Must be used with our inflator gun.
SPECIFICATIONS:
  • Level 1 AAR Approved
SPECIFICATIONSMETRICIMPERIAL
SIZE122 x 152 cm48 x 60"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/02/2021 04:23:07 PM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000