Glacier Safety Glasses

One-piece wraparound lens.
  • Clear frosted faux frame.
  • Anti-scratch lens.
  • 99.9% UV protection.
Meets CSA Z94.3 and ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS COLOR PRICE EACH (MIN. 6) ADD TO
CART
6 12 24+
S-14216 Glacier Clear $4.25 $4.10 $4.00 ADD
MATERIAL:
  • Lens: Polycarbonate

FEATURES:
  • Protects against UVA/UVB light.


COMPATIBILITY:
  • Prescription Glasses: Use S-17940 OTG Safety Glasses.


SPECIFICATIONSMETRICIMPERIAL
S-14216 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/23/2018 08:40:38 AM; CNWEB3 -0-0/0.0-1