Printed Frosty Shoppers - 5 34 x 3 14 x 8 38", Rose, Red Chevron

HIGH DENSITY

Stand out from the crowd with these unique shoppers.
  • Sturdy 4 mil thick poly keeps its shape and holds heavier objects.
  • Side gussets allow room for bulky items.
  • Cardboard panel reinforces bottom and allows easy standing and loading.

Option is unavailable; the next option is selected
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 3 6+
S-14187RC Rose 3/4 x 1/4 x 3/8" 4 250 12 $111 $105 $101  ADD
CAPACITY:
  • Approximately 12 lbs
COLOR:
  • Bag: Clear
MATERIAL:
  • HDPE (High Density Polyethylene)
RECYCLING: 
  • Recyclable
APPEARANCE:
  • Not opaque
SPECIFICATIONS:
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H15 x 8 x 21 cm5 3/4 x 3 1/4 x 8 3/8"
THICKNESS102 Micron4 Mil
WEIGHT/CARTON5 Kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/26/2021 10:52:10 PM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000