Ameritote - 16 x 15 x 6", Purple

HIGH DENSITY

Package lightweight, bulky items.
  • Unique wide bottom gusset. Stands up without cardboard insert.
  • Soft loop handles.
  • Economical.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H x D
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-14166PUR 16 x 15 x 6" 2.25 250 12 $105 $98 $92  ADD
Ships same day from Uline Toronto
CAPACITY:
  • Approximately 10 lbs
APPEARANCE:
  • Opaque
MATERIAL: 
  • HDPE (High Density Polyethylene)
RECYCLING:
  • Recyclable
SPECIFICATIONS: 
  • Not archival safe
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H x D41 x 38 x 15 cm16 x 15 x 6"
THICKNESS57 Micron2.25 mil
WEIGHT/CARTON5 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/22/2021 08:23:26 AM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000