Ameritote - 12 x 10 x 4", Purple

HIGH DENSITY

Package lightweight, bulky items.
  • Unique wide bottom gusset. Stands up without cardboard insert.
  • Soft loop handles.
  • Economical.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H x D
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-14165PUR 12 x 10 x 4" 2.25 250 6 $64 $60 $56  ADD
Ships same day from Uline Toronto
CAPACITY:
  • Approximately 5 lbs
MATERIAL: 
  • HDPE (High Density Polyethylene)
RECYCLING:
  • Recyclable
SPECIFICATIONS: 
  • Not archival safe
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H x D30 x 25 x 10 cm12 x 10 x 4"
THICKNESS57 Micron2.25 mil
WEIGHT/CARTON3 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/16/2021 10:05:00 PM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000