T.D.G. Placard - Organic Peroxide, Tagboard

Flexible tagboard.
  • Hazard Class 5
MODEL
NO.
DESCRIPTION TYPE SIZE PRICE PER 100 ADD TO
CART
1 2+
S-13919T Organic Peroxide 5.2 Poly-coated
Tagboard
10 3/4 x 10 3/4" $53 $48 ADD
MATERIAL:
  • Board: 15 pt. Semi-gloss, low-density folding-carton grade, SBS paperboard.
  • Ink: Water based
  • 2 mil laminate with UV inhibitors on printed side.
  • Back side is not laminated.


SPECIFICATIONSMETRICIMPERIAL
SIZE27 x 27 cm10 3/4 x 10 3/4"
S-13919T -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/17/2018 09:30:32 PM; CNWEB4 -0-0/0.0-1