T.D.G. Labels - Explosive "1.4C", 4 x 4"

Labels can be combined for quantity pricing.
  • Hazard Class 1
  • Gloss paper with permanent adhesive.
MODEL
NO.
SIZE PRICE PER ROLL OF 500 ADD TO
CART
1 2 4 8 10 20+
S-13869 4 x 4"
(100 x 100 mm)
$35 $27 $26 $25 $23 $22 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"


SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 10 cm4 x 4"
S-13869 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/23/2019 08:21:01 PM; CNWEB3 -0-0/0.0-1