CSA Class 2 Safety Vest - Orange

Class 2 Reflective - Meets Government Regulations

Recommended for highways, utility and emergency work.
  • CSA approved for nighttime.
  • 5 point tearaway.
  • Machine washable.
Meets CSA Z97-2015 and ANSI 107-2015
MODEL
NO.
DESCRIPTION COLOR SIZE PRICE EACH ADD TO
CART
1 12 24+
S-13581 CSA Class 2 Safety Vest Orange One Size Fits Most $31 $29 $27 ADD
SIZE:
  • Chest: 45 - 53"

MATERIAL:
  • Polyester
  • Fire retardant.


SPECIFICATIONSMETRICIMPERIAL
S-13581 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/20/2018 03:20:45 AM; CNWEB4 -0-0/0.0-1