General Purpose Safety Vest - Reflective, Orange

Safety vests for warehouse staff, event traffic coordinators or landscapers.
  • Breathable polyester mesh. Hook-and-loop closure. Washable.
  • Striping gives extra visibility in dark or low light areas.
MODEL
NO.
DESCRIPTION SIZE COLOR PRICE EACH (MIN. 2) ADD TO
CART
2 25 50+
S-13580O Hi-Vis Reflective One Size Fits Most Orange $21 $19 $17 ADD
SIZE:
  • Chest: 45 - 53"

MATERIAL:
  • Fire retardant.


SPECIFICATIONSMETRICIMPERIAL
S-13580O -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/23/2018 12:29:45 PM; CNWEB3 -0-0/0.0-1