Junk Yard Dog® Kevlar® Gloves - Men's

Unleash these dogs on your toughest jobs.
  • Handle glass or sheet metal with this Kevlar® glove with leather palm.
  • Excellent wet/dry grip.
  • 12 pair per box.

    Measuring for Gloves
MODEL
NO.
DESCRIPTION ANSI LEVEL SIZE PAIRS/
CTN.
PRICE PER PAIR (MIN. 3 PAIRS) ADD TO
CART
CUT ABRASION 3 12+
S-13385M Leather Palm 3 6 Men’s 12 Pair $23 $22 ADD
APPEARANCE:
  • Overedge Color: Yellow


THICKNESS:
  • 7 gauge

MATERIAL:
  • Silicone free
  • Cuff contains natural rubber latex.

SPECIFICATIONS:
  • Standard EN 388: 4444
    • Abrasion: 4
    • Cut: 4
    • Tear: 4
    • Puncture: 4


SPECIFICATIONSMETRICIMPERIAL
S-13385M -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/23/2018 10:37:29 AM; CNWEB3 -0-0/0.0-1