Junk Yard Dog® Kevlar® Gloves - Ladies'

Unleash these dogs on your toughest jobs.
  • Handle glass or sheet metal with this Kevlar® glove with leather palm.
  • Excellent wet/dry grip.

    Measuring for Gloves

Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL PAIRS/
    CTN.
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12+
    S-13385L Leather Palm A3 6 12 Pair OVERSTOCK SALE!  $23
    Regular Price $26
       Terms of Sale
     ADD
    APPEARANCE:
    • Overedge Color: Sky Blue
    THICKNESS:
    • 7 gauge
    MATERIAL:
    • Silicone free
    • Cuff contains natural rubber latex.
    SPECIFICATIONS:
    • Standard EN 388: 4444
      • Abrasion: 4
      • Cut: 4
      • Tear: 4
      • Puncture: 4
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    06/17/2021 06:21:30 PM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000