Kraft Tinted Color Shopping Bags - 18 x 7 x 18 34", Jumbo, Yellow

Quickly package multiple purchases in these heavy-duty bags.
  • Rich matte colors give purchases a natural look.
  • Square-bottom bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Matte finish 70 lb. paper.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
ADD TO
CART
1 3 5+
S-13144Y Jumbo 18 x 7 x 18 3/4" 200 OVERSTOCK SALE!  $105
Regular Price $163
   Terms of Sale
46 ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: Approximately 3 1/2"

WEIGHT CAPACITY:
  • Approximately: 14 lbs


RECYCLING:
  • Recyclable and biodegradable
  • Recycled Content:
Model #SizeRecycled Content
S-12554
Rose
Oatmeal - 0%
Other Colors - Minimum 95%
S-13143
Wine
Oatmeal - 0%
Other Colors - Minimum 95%
S-8591
S-19958
Cub
All Colors - 0%
S-11636
S-19959
Debbie
All Colors - 0%
S-8592
S-19960
Vogue
All Colors - 0%
S-8593QueenAll Colors - 0%
S-13144JumboAll Colors - 0%


SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT46 x 18 x 48 cm18 x 7 x 18 3/4"
WEIGHT/CARTON21 kg46 lbs.
S-13144Y -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/21/2018 12:27:35 PM; CNWEB4 -0-0/0.0-1