Frosty Mailers - 10 x 13"

Frosty mailers in your customer's mailbox will be opened!
  • Translucent finish offers a glimpse of what's inside.
  • Pearlized vellum provides a classy look.
  • Gummed closure.
  • Laser printable.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE LBS./
CASE
ADD TO
CART
1 4 8+
S-12915 10 x 13" Thick Catalog 100 $99 $92 $86 6 ADD
THICKNESS:
  • 3 mm

RECYCLING:
  • Recyclable

USAGE:
  • Ballpoint inks and markers will not smear.
  • Can be used in offset printing processing using hard-drying, fully oxidizing inks.
  • Not recommended for use with material that exceed 1/8" thickness.
  • Must be completely sealed to pass through postage machine.

SPECIFICATIONS:
  • Acid free


SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH25 x 33 cm10 x 13"
WEIGHT/CASE3 kg6 lbs.
S-12915 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
03/19/2019 02:59:10 AM; CNWEB3 -0-0/0.0-1