Scott® Essential Paper Roll Towels - 8" x 600'

Super absorbent, premium quality.
MODEL
NO.
BRAND COLOR ROLL
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE ADD TO
CART
1 3+
S-12850 Scott® White 8" x 600' 600 6 $86 $80 ADD
DIMENSIONS:
  • Core: 1 1/2"
  • Roll Diameter: 7 9/10"
  • Sheets/Roll: Based on a standard sheet size of 12" and length of the roll.

THICKNESS:
  • 1 Ply

COMPATIBILITY:
  • Does not fit properly in H-2272, H-2273 or H-3448 dispensers due to 1 1/2" core.

RECYCLING:
  • Recycled Content: 50%
    • Post-consumer: 40% 
    • Pre-consumer: 10%

STYLE:
  • Not perforated.

SPECIFICATIONS:
  • Meets EPA, FSC and ECOLOGO requirements.

MODEL NUMBER:
  • Kimberly-Clark®: 11090


SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE20 cm x 183 M8" x 600'
S-12850 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/23/2019 05:30:14 AM; CNWEB4 -0-0/0.0-1