Jiffylite® Self-Seal Gold Bubble Mailers #000 Skid Lot - 4 x 8"

The best bubble mailers in the business.
  • Seamless bottom for maximum strength. Smooth side seams.
  • Sturdy 55 lb. kraft paper with 3/16" bubble lining.
  • Self-seal bags - Uline guarantees a secure seal every time.

    Bubble Mailers
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
CASES/
SKID
PRICE PER CASE ADD TO
CART
S-1284S 4 x 8" 7/8 x 3/4" 000 500 10 16 $111 Temporarily
Unavailable
DIMENSIONS:
  • Outside dimensions listed in the chart include unfolded flap.
  • Outside width listed does not include seams. 
SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).
RECYCLING:
  • Recycled Content:
    • Paper:
      • Recycled Fiber: 100%
      • Post-consumer: 10%
    • Bubble:
      • Recycled Film: 20%
      • Post-consumer: 10%
SPECIFICATIONS:
  • SFI (Sustainable Forestry Initiative) Certified
  • MIL SPEC PPP-S-30D, Type 1 superceded by CID A-A-1588C.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH10 x 20 cm4 x 8"
INSIDE WIDTH x LENGTH10 x 17 cm3 7/8 x 6 3/4"
WEIGHT/CASE5 kg10 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
01/25/2021 08:02:39 PM; CNWEB5 -0-0/0.0-1