Jiffylite® Self-Seal Gold Bubble Mailers #00 Skid Lot - 5 x 10"

The best bubble mailers in the business.
  • Seamless bottom for maximum strength. Smooth side seams.
  • Sturdy 55 lb. kraft paper with 3/16" bubble lining.
  • Self-seal bags - Uline guarantees a secure seal every time.

MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
CASES/
SKID
PRICE PER CASE LBS./
CASE
ADD TO
CART
S-1281S 5 x 10" 7/8 x 8 3/4" 00 250 24 $62 10 ADD
DIMENSIONS:
  • Outside width listed in the chart does not include seams.

SIZE:
  • To Choose the Correct Size:
    • Determine the width of mailer.
      • Width of product + Thickness of product + 1/2"
    • Determine the length of mailer.
      • Length of product + Thickness of product + 2"

SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).

RECYCLING:
  • Recycled Content:
    • Paper:
      • Recycled Fiber: 100%
      • Post-consumer: 10%
    • Bubble:
      • Recycled Film: 20%
      • Post-consumer: 10%

SPECIFICATIONS:
  • SFI (Sustainable Forestry Initiative) Certified
  • MIL SPEC PPP-S-30D, Type 1 superceded by CID A-A-1588C.


SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH13 x 25 cm5 x 10"
INSIDE WIDTH x LENGTH12 x 22 cm4 7/8 x 8 3/4"
WEIGHT/CASE5 kg10 lbs.
S-1281S -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
06/20/2018 11:28:23 PM; CNWEB4 -0-0/0.0-1