Clear Round Wide-Mouth Plastic Jars - 6 oz, White Cap

Instant identification for your parts, liquids or dry goods.
  • Super wide mouth for easy filling.
  • Durable polystyrene jars.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR ADD TO
CART
1 CASE 3+ CASES
S-12753 6 oz. 1/2" 70/400 36 $.76 $.72  Temporarily 
 Unavailable
 
DIMENSIONS:
  • Cap Height: 0.48"
COMPATIBILITY:
MATERIAL:
  • Cap:
    • Polypropylene with polyethylene foam liner.
    • Liner: FDA compliant
TEMPERATURE:
  • Jar: 0° - 54° C (32° - 130° F)
  • Cap: 0° - 88° C (32° - 190° F)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Screw-on cap.
  • Not leakproof or airtight.
  • Do not fill with liquid and freeze. Jar may crack.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not USDA Approved.
SPECIFICATIONSMETRICIMPERIAL
SIZE177 ml6 oz.
OPENING DIAMETER64 mm2 1/2"
ACCESSORIES:
  • S-18092 Polypropylene Caps - 70/400, Black
PARTS:
  • S-18017 Polypropylene Caps - 70/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
11/28/2021 04:49:49 AM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000